This product requires certification to purchase.

30 in. Wall Mount Range Hood in Stainless Steel

This product has been replaced by

DESIGNER HOODS
Monogram® Designer Hood in Stainless Steel
Manufacturer Part #ZVW8301SWSS
Monogram®

30 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #GZV830SMSS
  • Item #3516899
  • Manufacturer Part #ZV830SMSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DESIGNER HOODS
Monogram® Designer Hood in Stainless Steel
Manufacturer Part #ZVW8301SWSS
Monogram®

30 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #GZV830SMSS
  • Item #3516899
  • Manufacturer Part #ZV830SMSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Offers 3 speeds plus a 420 CFM boost to capture cooking fumes produced by 30" cook tops
  • Halogen lighting
  • Perimeter filter system
  • Recirculating-ready design includes reversible duct covers for non-vented installations, eliminating the need for an optional kit
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
420
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
18-7/8
Duct Size:
8 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
5-7/8
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691171041
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
29-7/8