This product requires certification to purchase.

30 x 24-1/2 in. 50A 1.23 cu. ft. Single Oven in Stainless Steel

Monogram®

30 x 24-1/2 in. 50A 1.23 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GZEP30FRSS
  • Item #9860217
  • Manufacturer Part #ZEP30FRSS
4 out of 5 Customer Rating
Brand image
Monogram®

30 x 24-1/2 in. 50A 1.23 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GZEP30FRSS
  • Item #9860217
  • Manufacturer Part #ZEP30FRSS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.23 cubic feet provides enough room for a variety of dishes
  • Stainless steel exterior provides a timeless look that stands out in any kitchen
  • Easily adjust oven settings with touch controls
  • Installs flush for a look of seamless perfection with the surrounding cabinetry and requires no additional ducting
  • Manufacturer warranty includes 2 year limited coverage
  • Made in America
  • Electric heating zones
  • Combine the crisping performance of traditional coal- and wood-burning hearth ovens with the precision and ease of a luxury appliance
  • Capacitive touch LCD controls
  • Allow for easy selection of preset cooking options
  • Requires Certification
Dimensions & Measurements
Capacity
1.23 cu ft
Depth
24-1/2 in
Height
23-9/16 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Capacitive Touch
Installation Type
Built-in
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Home, Drop, IFTTT, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
50
Power Source
Electric
Volts
240/208V
Warranty & Product Information
ADA Compliant
No
UPC
084691897262