This product requires certification to purchase.

35-1/4 x 47-7/8 x 28-1/2 in. 23000 BTU 6.2 cu. ft. 6-Burner Sealed Gas Freestanding Range in Stainless Steel

Monogram®

35-1/4 x 47-7/8 x 28-1/2 in. 23000 BTU 6.2 cu. ft. 6-Burner Sealed Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #GZGP486NDTSS
  • Item #9297980
  • Manufacturer Part #ZGP486NDTSS
5 out of 5 Customer Rating
Brand image
Monogram®

35-1/4 x 47-7/8 x 28-1/2 in. 23000 BTU 6.2 cu. ft. 6-Burner Sealed Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #GZGP486NDTSS
  • Item #9297980
  • Manufacturer Part #ZGP486NDTSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Digital temperature LCD display (both ovens) with timer display
  • Built-in
  • 6 burners; griddle
  • All burners - adjustable
  • Customizable LED bullnose and knob accent lighting
  • Electronic with auto resignation
  • All-gas (natural gas)
  • 18,000-BTU stainless steel and aluminum clad thermostatically controlled
  • 36" pro range - all gas with 6 burners and griddle
  • Continuous grates porcelainized cast iron 3-piece reversible (flat/wok) grates
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
8.9 cu ft
Depth
28-1/2 in
Height
35-1/4 in
Weight
576 lb
Width
47-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
6
Number of Lights
9
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
23000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
23
Power Source
Gas
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
UPC
084691851349