This product requires certification to purchase.

36 in. 20.4 cu. ft. Side-By-Side Refrigerator in Custom Panel

Monogram®

36 in. 20.4 cu. ft. Side-By-Side Refrigerator in Custom Panel

  • Fast #
  • Part #GZISB360DNII
  • Item #8070409
  • Manufacturer Part #ZISB360DNII
4.5 out of 5 Customer Rating
Brand image
Monogram®

36 in. 20.4 cu. ft. Side-By-Side Refrigerator in Custom Panel

  • Fast #
  • Part #GZISB360DNII
  • Item #8070409
  • Manufacturer Part #ZISB360DNII
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Color Finish Category:
Neutrals
Color Finish Name:
Custom Panel
Control Type:
Digital
Depth:
25-3/8
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
8.65 cu ft
Height:
84
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Type:
Side-By-Side
Smart Home Compatibility:
Amazon Alexa, IFTTT, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
084691845171
Volts:
115V
Weight:
638
Width:
36
Wireless Communication:
Wi-Fi