This product requires certification to purchase.

36 in. Door Panel and Right Hand

Monogram®

36 in. Door Panel and Right Hand

  • Fast #
  • Part #GZK1SN364RRH
  • Item #9798628
  • Manufacturer Part #ZK1SN364RRH
4.6 out of 5 Customer Rating
Brand image
Monogram®

36 in. Door Panel and Right Hand

  • Fast #
  • Part #GZK1SN364RRH
  • Item #9798628
  • Manufacturer Part #ZK1SN364RRH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 36" Fully Integrated Column SS Door Panel, RH
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Weight
43 lb
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Product Type
Door Panel, Right Hand
UPC
084691871125