This product requires certification to purchase.

83-3/8 in. 12.45 cu. ft. Freezer in Panel Ready

Monogram®

83-3/8 in. 12.45 cu. ft. Freezer in Panel Ready

  • Fast #
  • Part #GZIF241NPNII
  • Item #8070407
  • Manufacturer Part #ZIF241NPNII
5 out of 5 Customer Rating
Brand image
Monogram®

83-3/8 in. 12.45 cu. ft. Freezer in Panel Ready

  • Fast #
  • Part #GZIF241NPNII
  • Item #8070407
  • Manufacturer Part #ZIF241NPNII
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 24” Fully integrated column freezer
  • Retrofit capability
  • Finely crafted aluminum door bins and drawers with glass accents
  • Adjustable, hydrophobic spill-resistant glass shelves with integrated LED lighting
  • Ramp-up LED interior lighting
  • Remote connectivity via WiFi
  • Water filtration system
  • Removable ice storage
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
24-3/4 in
Freezer Capacity (Cu Ft)
12.51 cu ft
Height
83-3/8 in
Weight
430 lb
Width
23-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Panel Ready
Handle Type
Tubular
Installation Type
Built-in
Interior Light
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Column
UL Listed
No
UPC
084691847977


Recommended Accessories