This product requires certification to purchase.

48 in. Custom Brass Range Hood

Monogram®

Designer 48 in. Custom Brass Range Hood

  • Fast #
  • Part #GZVC48DTB1
  • Item #10030656
  • Manufacturer Part #ZVC48DTB1
3.6 out of 5 Customer Rating
Brand image
Monogram®

Designer 48 in. Custom Brass Range Hood

  • Fast #
  • Part #GZVC48DTB1
  • Item #10030656
  • Manufacturer Part #ZVC48DTB1
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Brass hood
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Designer
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
22 in
Energy Star Compliant:
No
Height:
28 in
Hood Vent Type:
Wall Mount
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
UPC:
084691926405
Vent Ducted or Ductless:
Ducted
Weight:
55 lb
Width:
48 in