This product requires certification to purchase.

ELECTRIC WALL OVENS

Monogram®

ELECTRIC WALL OVENS

  • Fast #
  • Part #GZKD90DPSZSS
  • Item #14267549
  • Manufacturer Part #ZKD90DPSZSS
5 out of 5 Customer Rating
Brand image
Monogram®

ELECTRIC WALL OVENS

  • Fast #
  • Part #GZKD90DPSZSS
  • Item #14267549
  • Manufacturer Part #ZKD90DPSZSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 8.6 cu. ft. capacity is great for large homes and gatherings (8.6 + 8.6)
  • Touch controls are easy to use
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Wall oven is certified for UL
  • Oven includes baking element, broil element, meat thermometer, sabbath mode, and warm function
  • Covered under a limited 2-year entire appliance manufacturer warranty
  • Precision Cooking Modes
  • Master new recipes and perfectly execute favorite dishes using this ultra-smart system that automatically tracks cooking progress, modifies temperatures and adjusts cook times.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
8.6 cu ft
Depth
26-5/8 in
Height
51-1/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
208V
Watts
7.2 W
Warranty & Product Information
ADA Compliant
Yes
Type
GZKD90DPSZSS
UPC
084691979630