This product requires certification to purchase.

ELECTRIC WALL OVENS

Monogram®

ELECTRIC WALL OVENS

  • Fast #
  • Part #GZTDX1DPSZSS
  • Item #14267553
  • Manufacturer Part #ZTDX1DPSZSS
3.8 out of 5 Customer Rating
Brand image
Monogram®

ELECTRIC WALL OVENS

  • Fast #
  • Part #GZTDX1DPSZSS
  • Item #14267553
  • Manufacturer Part #ZTDX1DPSZSS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10.0 cu. ft. capacity is great for large homes and gatherings (10.0 + 10.0)
  • Touch controls are easy to use
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Wall oven is certified for UL
  • Oven includes baking element, broil element, meat thermometer, sabbath mode, and warm function
  • Covered under a limited 2-year entire appliance manufacturer warranty
  • Voice Control
  • Benefit from the convenience of voice control through Alexa or Google Home. Once programmed, you can use your voice to preheat the oven and more, all without raising a finger
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
10 cu ft
Depth
27-5/16 in
Height
51-3/16 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208V
Watts
9 W
Warranty & Product Information
ADA Compliant
Yes
Type
GZTDX1DPSZSS
UPC
084691979586