23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
Minimalist 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 20
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- Minimalist
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-5/8 in
- Installation Type:
- Built-in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Number of Cycles:
- 7
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 126 lb
- Width:
- 23-3/4 in