This product requires certification to purchase.

29-3/4 in. Warming Drawer in Stainless Steel

Monogram®

Minimalist 29-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #GZTW900PSNSS
  • Item #8130780
  • Manufacturer Part #ZTW900PSNSS
3.4 out of 5 Customer Rating
Brand image
Monogram®

Minimalist 29-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #GZTW900PSNSS
  • Item #8130780
  • Manufacturer Part #ZTW900PSNSS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.9 cubic feet capacity for plenty of warming space for cups, plates, or towels
  • Variable degree control offers heating options from 80- to 210-degrees whether it's a freshly made meal or a reheated dish
  • Indicator light provides safety and quick reference for when the drawer is turned on
  • Full extension drawer on ball bearing glides for smooth and easy access
  • Variable humidity control from crisp to moist
  • Removable half rack provides extra space if desired
  • Frameless front blends in seamlessly with its surroundings for style, simplicity, and functionality
  • Covered under a 2 year limited manufacturer warranty
  • Frameless Front
  • Expertly engineered for style, simplicity and functionality, the drawer's frameless front blends in seamlessly with its surroundings
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.9 cu ft
Depth
23-1/4 in
Height
10-1/2 in
Width
29-3/4 in
Characteristics & Features
Collection
Minimalist
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Electrical & Operational Information
AMP
15
Volts
120V
Watts
450 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
UPC
084691843269