This product requires certification to purchase.

6-Burner 23000 BTU Sealed Cooktop in Black

Monogram®

Professional Series 6-Burner 23000 BTU Sealed Cooktop in Black

  • Fast #
  • Part #GZGU486NDTSS
  • Item #9297920
  • Manufacturer Part #ZGU486NDTSS
5 out of 5 Customer Rating
Brand image
Monogram®

Professional Series 6-Burner 23000 BTU Sealed Cooktop in Black

  • Fast #
  • Part #GZGU486NDTSS
  • Item #9297920
  • Manufacturer Part #ZGU486NDTSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Delivering exceptional cooking flexibility, the two 23,000-BTU multi-ring brass burners and dual-stack burners offer a range of heat settings, from gentle simmer to intense flame
  • Reversible grates are easy to clean and complement different culinary techniques, with a flat side for traditional cooking and contoured side that perfectly holds round-bottom woks
  • Delivering a modern approach to accent lighting, the rings illuminate to indicate when a burner is in use
  • With an unmatched attention to detail, all knobs on the new monogram pro ranges and range tops come with solid brass accents
  • Monogram burners are constructed of 100% brass, embracing the natural thermal properties of this premium quality material
  • As they are exposed to heat, a natural patina will build up to protect the burners from corrosion and ensure that your brass burners will with stand even the highest temperatures
  • Meticulously crafted from one piece of stainless steel that covers the cooktop and control panel, this seamless and stylish surface is easy to clean and beautiful to look at
  • This versatile griddle delivers 18,000 BTU s of cooking power, allowing fast and consistent heating across the entire cooking surface
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
27-1/2 in
Height
8-1/2 in
Width
47-7/8 in
Characteristics & Features
Burner Type
Sealed
Collection
Professional Series
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Number of Burners
6
Electrical & Operational Information
AMP
15
BTU
23000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
23
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UPC
084691851219