23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
Statement 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- Statement
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34-5/8 in
- Installation Type:
- Built-in
- Number of Cycles:
- 7
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UPC:
- 084691848363
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-3/4 in