This product requires certification to purchase.

27 in. Warming Drawer in Stainless Steel

Monogram®

Statement® 27 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #GZKW700PSNSS
  • Item #9297995
  • Manufacturer Part #ZKW700PSNSS
5 out of 5 Customer Rating
Brand image
Monogram®

Statement® 27 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #GZKW700PSNSS
  • Item #9297995
  • Manufacturer Part #ZKW700PSNSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Edge-to-edge handles, polished stainless steel and hand finished edges convey a sense of solidity and beauty
  • Experience the luxury of perfectly heated dishes with this spacious 1.67 cu ft warming drawer
  • Perfect for freshly made meals or reheated dishes, variable temperature control offers heating options from 80 to 210 Deg For exceptional results every time
  • From crispy to moist, achieve exactly the right texture with variable humidity control that enhances every culinary creation
  • Expertly engineered for style, simplicity and functionality, the drawer's frameless front blends in seamlessly with its surroundings
  • Convenient and tastefully unobtrusive indicator light illuminates when the drawer is on, for a functional yet contemporary aesthetic
  • Ideal for keeping food warm, the elevated half rack maximizes drawer space, simplifying the art of meal preparation
  • Accepts 3/4 in trimless custom panel and custom handle with trim kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.67 cu ft
Depth
23-3/4 in
Height
10-1/2 in
Width
26-3/4 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Electrical & Operational Information
AMP
15
Volts
120V
Watts
450 W
Warranty & Product Information
ADA Compliant
Yes
Type
GZKW700PSNSS
UPC
084691858065