This product requires certification to purchase.

29-3/4 in. 1.7 cu. ft. Five-in-One Oven in Stainless Steel

Monogram®

Statement 29-3/4 in. 1.7 cu. ft. Five-in-One Oven in Stainless Steel

  • Fast #
  • Part #GZSB9232VSS
  • Item #11498464
  • Manufacturer Part #ZSB9232VSS
4.2 out of 5 Customer Rating
Brand image
Monogram®

Statement 29-3/4 in. 1.7 cu. ft. Five-in-One Oven in Stainless Steel

  • Fast #
  • Part #GZSB9232VSS
  • Item #11498464
  • Manufacturer Part #ZSB9232VSS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.7 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 16" glass turn table
  • Easy to use touch controls with LCD display
  • Oven-quality foods cook up to four times faster than a conventional oven, with no preheating required
  • Achieve a sleek, built-in look with flexible installation options
  • Coordinates with other products from the Statement Collection
  • Covered under 1 year limited parts and labor and 5 year magnetron tube manufacturer warranties
  • 5-in-1 Oven with Advantium™ Technology: Experience exceptional flexibility and cooking results with the innovative five-in-one oven. Advantium® technology enhanced, it can be used as a convection oven, toaster oven, warming/proofing oven, precision cook oven and microwave
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
Depth
22-22/25 in
Height
20-1/4 in
Width
29-3/4 in
Characteristics & Features
Collection
Statement
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
208/240V
Watts
925 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
GZSB9232VSS
UL Listed
Yes
UPC
084691946076