This product requires certification to purchase.

40 x 8 in. Handle Kit in Stainless Steel

Monogram®

Statement 40 x 8 in. Handle Kit in Stainless Steel

  • Fast #
  • Part #GZKLB3H3PTSS
  • Item #9977895
  • Manufacturer Part #ZKLB3H3PTSS
3.1 out of 5 Customer Rating
Brand image
Monogram®

Statement 40 x 8 in. Handle Kit in Stainless Steel

  • Fast #
  • Part #GZKLB3H3PTSS
  • Item #9977895
  • Manufacturer Part #ZKLB3H3PTSS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
40 in
Weight
7 lb
Width
8 in
Characteristics & Features
Collection
Statement
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
Product Type
Handle Kit
UPC
084691921073