This product requires certification to purchase.

2-Ply Dinner Napkins (3000 Per Case)

Morcon Tissue

2-Ply Dinner Napkins (3000 Per Case)

  • Fast #
  • Part #MOR3466
  • Item #10010681
  • Manufacturer Part #3466
5 out of 5 Customer Rating
Brand image
Morcon Tissue

2-Ply Dinner Napkins (3000 Per Case)

  • Fast #
  • Part #MOR3466
  • Item #10010681
  • Manufacturer Part #3466
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable, absorbent napkins ideal for high-traffic areas, including break rooms and cafeterias.
  • High-quality dinner napkin at an affordable price.
  • Ideal for casual meals in food trucks, coffee houses, and quick-service establishments.
  • A sound complement to any food service menu.
  • Requires Certification
Dimensions & Measurements
Depth
22-1/50 in
Height
14-3/25 in
Width
14-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Dinner Napkin
Type
MOR3466
UPC
054867001236