This product requires certification to purchase.

9 x 9 White Beverage Napkin (4000 Count)

Morcon Tissue

9 x 9 White Beverage Napkin (4000 Count)

  • Fast #
  • Part #MORB8500
  • Item #10348048
  • Manufacturer Part #MORB8500
4.3 out of 5 Customer Rating
Brand image
Morcon Tissue

9 x 9 White Beverage Napkin (4000 Count)

  • Fast #
  • Part #MORB8500
  • Item #10348048
  • Manufacturer Part #MORB8500
4.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reliable performance at a low-cost.
  • Protects countertops and tables from watermarks.
  • Made entirely from recycled material.
  • Inner poly packaging keeps napkins clean while being stored.
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Width
9 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Product Type
Beverage
Type
MORB8500
UPC
054867000741