4-1/2 in. Compression Flexible Gas Pipe Coupling with Gasket
4-1/2 in. Compression Flexible Gas Pipe Coupling with Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 4-1/2
- Fitting Size 2:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 8.1