This product requires certification to purchase.

4 in. Compression Stainless Steel Coupling

Morris Coupling

4 in. Compression Stainless Steel Coupling

  • Fast #
  • Part #M0104004W2FG
  • Item #1311102
  • Manufacturer Part #0104004W2FG
3.6 out of 5 Customer Rating
Brand image
Morris Coupling

4 in. Compression Stainless Steel Coupling

  • Fast #
  • Part #M0104004W2FG
  • Item #1311102
  • Manufacturer Part #0104004W2FG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Easy to install
  • Pipe and tube sizes 1/2" through 48"
  • Standard construction is heavy gauge zinc-plated steel
  • Also available in stainless steel and aluminum
  • Gasket materials: Black and white neoprene, silicone and others
  • Static conductive grounding strip is standard
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
8 in
Weight
7.2 lb
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Stainless Steel
Warranty & Product Information
Application
Pipe, Tubing