This product requires certification to purchase.

6 in. IPS Stainless Steel Compression Coupling

Morris Coupling

6 in. IPS Stainless Steel Compression Coupling

  • Fast #
  • Part #M0106624B2FG
  • Item #1947070
  • Manufacturer Part #0106624B2FG
4.5 out of 5 Customer Rating
Brand image
Morris Coupling

6 in. IPS Stainless Steel Compression Coupling

  • Fast #
  • Part #M0106624B2FG
  • Item #1947070
  • Manufacturer Part #0106624B2FG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
8 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No