This product requires certification to purchase.

1-1/2 in. FNST x MNPSH Brass Adapter

Morris-Croker

1-1/2 in. FNST x MNPSH Brass Adapter

  • Fast #
  • Part #F7220CB151501S04
  • Item #9859028
  • Manufacturer Part #7220CB151501S04
5 out of 5 Customer Rating
Brand image
Morris-Croker

1-1/2 in. FNST x MNPSH Brass Adapter

  • Fast #
  • Part #F7220CB151501S04
  • Item #9859028
  • Manufacturer Part #7220CB151501S04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNST
End Connection 2
MNPSH
End Connections
FNST x MNPSH
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
Product Type
Adapter