This product requires certification to purchase.

50 lb. Crystal Solar Rock Salt Bag

Morton Salt

50 lb. Crystal Solar Rock Salt Bag

  • Fast #
  • Part #MOR3980
  • Item #2847257
  • Manufacturer Part #3980
5 out of 5 Customer Rating
Brand image
Morton Salt

50 lb. Crystal Solar Rock Salt Bag

  • Fast #
  • Part #MOR3980
  • Item #2847257
  • Manufacturer Part #3980
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 49
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Morton® Professional Water Softener Crystals improve the quality of water and provide all the core benefits of soft water, with a pure, all natural solution
  • Contains no additives
  • Product meets AWWA Standard B200 for Sodium Chloride and is certified to NSF/ANSI/CAN 60
  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
19 in
Width
15 in
Characteristics & Features
Material
Crystal
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CE Approved
No
EPA Compliant
No
NSF Certified
No
Product Type
Coarse Solar Salt
UL Listed
No