This product requires certification to purchase.

Mr. Clean Pro Ultra Thick Magic Eraser (Case of 26)

Mr. Clean®

Magic Eraser Mr. Clean Pro Ultra Thick Magic Eraser (Case of 26)

  • Fast #
  • Part #PGC17406
  • Item #11693619
  • Manufacturer Part #17406
3.1 out of 5 Customer Rating
Brand image
Mr. Clean®

Magic Eraser Mr. Clean Pro Ultra Thick Magic Eraser (Case of 26)

  • Fast #
  • Part #PGC17406
  • Item #11693619
  • Manufacturer Part #17406
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Mr. Clean Pro Ultra Thick Erasers deliver heavy?duty scrubbing power with extra?durable material that removes tough, embedded grime using only water
  • Removes Scuff Marks to Help Prevent Frequent Repainting
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11-3/4 in
Dilution Rate
Ready to Use
Height
9-1/8 in
Length
11-3/4 in
Package Quantity
Case of 26
Size
4-3/5 in x 2-3/10 in x 1-1/5 in
Weight
0.772 lb
Width
7-7/8 in
Characteristics & Features
Collection
Magic Eraser
Color Finish Name
White
Material
Sponge
Warranty & Product Information
Application
Bathtubs, Countertop, Floor, Garbage Cans, Linoleum, Tile, Toilet
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleaner, Eraser
Type
PGC17406
UPC
030772174067