This product requires certification to purchase.

9kW Heating Element

Mr. Steam

9kW Heating Element

  • Fast #
  • Part #M29091CMS
  • Item #1576633
  • Manufacturer Part #29091CMS
4.8 out of 5 Customer Rating
Brand image
Mr. Steam

9kW Heating Element

  • Fast #
  • Part #M29091CMS
  • Item #1576633
  • Manufacturer Part #29091CMS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Commercial item
  • 240V 9KW 1 PH
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
12E, 15E, 9E, MS 65T, MS 90E, MS Super 1E, MS Super 1T, MX4E-MX6E, Model CT 6E
Electrical & Operational Information
Phase
Single Phase
Volts
240V
Watts
9 kW
Warranty & Product Information
ADA Compliant
No
Product Type
Heating Element
UL Listed
No
UPC
767931400094