This product requires certification to purchase.

Arctic Elite In/Out Antifog Safety Glasses

MSA Safety Company

Arctic Elite Arctic Elite In/Out Antifog Safety Glasses

  • Fast #
  • Part #M10059671
  • Item #3264683
  • Manufacturer Part #10059671
5 out of 5 Customer Rating
Brand image
MSA Safety Company

Arctic Elite Arctic Elite In/Out Antifog Safety Glasses

  • Fast #
  • Part #M10059671
  • Item #3264683
  • Manufacturer Part #10059671
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • A lightweight .92 ounces / 26 grams promises a comfortable fit
  • Constructed of polycarbonate lens that stand up against high impact
  • Anti-fog coating ensures good vision under any conditions
  • Flexible rubber-tipped temples provide comfortable, all-day wearing
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Height
1-22/25 in
Length
5-43/100 in
Weight
0.04 lb
Width
2-3/25 in
Characteristics & Features
Collection
Arctic Elite
Color Finish Category
Clear
Color Finish Name
Clear
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI/ISEA Z87.1-2010
Application
Safety, Eyewear
CE Approved
No
Type
M10059671