This product requires certification to purchase.

18 x 13 in. Porcelain Undermount Bathroom Sink in White

MSI

18 x 13 in. Porcelain Undermount Bathroom Sink in White

  • Fast #
  • Part #MSI001632
  • Item #10487560
  • Manufacturer Part #SIN-POR-UNDRECWHT-1813
4.6 out of 5 Customer Rating
Brand image
MSI

18 x 13 in. Porcelain Undermount Bathroom Sink in White

  • Fast #
  • Part #MSI001632
  • Item #10487560
  • Manufacturer Part #SIN-POR-UNDRECWHT-1813
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This beautiful white rectangular undermount vanity sink is crafted of durable porcelain to meet the demands of everyday use. Its neutral white hue and contemporary design work well with a wide variety of decorative styles, from transitional to modern.
  • Easy to clean, this porcelain sink features an 8“ curved basin and overflow hole, making it as practical as it is elegant. The perfect complement to your bathroom vanity top, you can count on this sink to provide years of enduring beauty.
  • Constructed from porcelain
  • Undermount installation
  • Rear drain location increases available space under the sink
  • Equipped with overflow
  • Requires Certification
Dimensions & Measurements
Length
18-1/2 in
Width
13-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Porcelain
Warranty & Product Information
Type
MSINPUNDRECWHT1813