This product requires certification to purchase.

21 in. Drop-in Rectangular Bathroom Sink in White

MSI

21 in. Drop-in Rectangular Bathroom Sink in White

  • Fast #
  • Part #MSI002786
  • Item #10844783
  • Manufacturer Part #SIN-POR-VOMRECWHT-2118
5 out of 5 Customer Rating
Brand image
MSI

21 in. Drop-in Rectangular Bathroom Sink in White

  • Fast #
  • Part #MSI002786
  • Item #10844783
  • Manufacturer Part #SIN-POR-VOMRECWHT-2118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enhance the elegance of your bathroom with this White Rectangle Porcelain Sink, measuring 21“ x 18“ with a spacious 8“ deep basin. Featuring a sleek overmount design and a single overflow hole, this sink is perfect for master baths, guest baths, and powder rooms. The timeless white finish serves as a versatile complement to various bathroom vanity tops.
  • With an easy-to-clean surface, this porcelain sink combines both practicality and style, ensuring a seamless and visually appealing addition to your bathroom decor. Elevate your daily routine with the understated luxury of this white rectangle porcelain sink, designed to meet both your functional and aesthetic needs.
  • Comes in neutral white color, which is a classic and versatile choice for bathroom fixtures. White sinks can complement a wide range of bathroom decor styles and color schemes.
  • Easy to Clean and Stain-Resistant: The sink‘s color and style can be coordinated with your décor. It‘s also easy to clean with soapy water and resistant to staining; food and liquid spills won‘t leave a mark.
  • Covered under MSI‘s 3 year limited warranty
  • Constructed of porcelain
  • Drop in installation
  • Sink comes pre-drilled with 3 faucet holes for faucets with 4“ faucet centers
  • Center drain location provides optimal draining capability
  • Requires Certification
Dimensions & Measurements
Depth
7-7/8 in
Faucet Center Size
4 in
Height
7-7/8 in
Length
21-1/2 in
Sink Bowl Size
16-3/8 in x 11-3/8 in x 7-3/8 in
Sink Depth
7-3/8 in
Sink Size Range
20 in - 25.99 in
Width
18-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Sink Installation Type
Drop-in
Sink Material
Porcelain
Warranty & Product Information
Application
Commercial
Type
MSI002786