This product requires certification to purchase.

SleekSteel Stainless Steel 22 in. x 33 in. 18 Gauge Overmount Single Bowl Kitchen Sink

MSI

SleekSteel Stainless Steel 22 in. x 33 in. 18 Gauge Overmount Single Bowl Kitchen Sink

  • Fast #
  • Part #AK02780
  • Item #14237220
  • Manufacturer Part #AKKSS-18-OM-3322-SB
3.6 out of 5 Customer Rating
Brand image
MSI

SleekSteel Stainless Steel 22 in. x 33 in. 18 Gauge Overmount Single Bowl Kitchen Sink

  • Fast #
  • Part #AK02780
  • Item #14237220
  • Manufacturer Part #AKKSS-18-OM-3322-SB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Size Range
31 in - 36 in
Width
22 in
Warranty & Product Information
Type
AK02780
UPC
747583230911