70-1/2 x 37 in. Freestanding Bathtub with Center Drain in Gloss White
This product has been replaced by
Manufacturer Part #S244AGL-WH
Alissa 1 70-1/2 x 37 in. Freestanding Bathtub with Center Drain in Gloss White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStone is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- In contrast to some composite material products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Basin Length:
- 46-3/4
- Basin Width:
- 26-3/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 102 gal
- Clawfoot Included:
- No
- Collection:
- Alissa 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Configuration:
- Soaker
- Depth:
- 17-3/4
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 71-1/2
- Material:
- Engineered Solid Stone
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 20-3/4
- Overall Length:
- 70-1/2
- Overall Width:
- 37
- Overflow Type:
- Linear
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
- Soaking Depth:
- 17-3/4
- UL Listed:
- Yes
- Weight:
- 270
- Width:
- 37-1/4