This product requires certification to purchase.

72 x 48-1/4 in. Soaker Drop-In Bathtub with Center Drain in White

MTI Baths

Andrea® 72 x 48-1/4 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MTIS108WHDI
  • Item #4459219
  • Manufacturer Part #S108-WH-DI
4.1 out of 5 Customer Rating
Brand image
MTI Baths

Andrea® 72 x 48-1/4 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MTIS108WHDI
  • Item #4459219
  • Manufacturer Part #S108-WH-DI
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in several designer colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification
Dimensions & Measurements
Capacity
140 gal
Depth
17-1/4 in
Drain Opening
2 in
Height
21-1/2 in
Overall Length
72 in
Overall Width
48-1/4 in
Characteristics & Features
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Andrea®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Drop-in
Material
Acrylic
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes