This product requires certification to purchase.

HI ST Waterproof Rubber Work Boot in Black (Size 6)

Muck® Boot

HI ST Waterproof Rubber Work Boot in Black (Size 6)

  • Fast #
  • Part #RCHS000ABLK060
  • Item #7517691
  • Manufacturer Part #CHS000A M 060
3.3 out of 5 Customer Rating
Brand image
Muck® Boot

HI ST Waterproof Rubber Work Boot in Black (Size 6)

  • Fast #
  • Part #RCHS000ABLK060
  • Item #7517691
  • Manufacturer Part #CHS000A M 060
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel toe
  • Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
  • Hand-layered construction is sealed for 100% waterproof reliability
  • Steel toe impact protection
  • Breathable air-mesh lining wicks away humidity and perspiration
  • Removable EVA sock liner
  • Diamond-textured toe and heel reinforcements resist scuffs and scratches
  • Extra wide kick off lugs for easy hands free removal
  • Requires Certification

Documents

Dimensions & Measurements
Height
16 in
Shoe Size
6
Characteristics & Features
Color Finish Name
Black
Gender
Mens
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
ASTM
ASTM F-2413-11 M
Type
LBV125IPSIPS
UPC
664911300651