This product requires certification to purchase.

1-1/2 in. Copper Flared Nut x FIP Brass Coupling

Mueller Company

1-1/2 in. Copper Flared Nut x FIP Brass Coupling

  • Fast #
  • Part #MH15450NJ
  • Item #4308766
  • Manufacturer Part #015450 500N
4.1 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. Copper Flared Nut x FIP Brass Coupling

  • Fast #
  • Part #MH15450NJ
  • Item #4308766
  • Manufacturer Part #015450 500N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Convex surface - in nut opposes convex surface on body to provide a line contact, assuring greater pullout resistance and a dependable seal
  • Extra long skirt - on copper flare nut provides added support to tubing and reduces possibility of leaks
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
FIPT
End Connections:
Flare x FIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-17/50 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes