This product requires certification to purchase.

1-1/2 in. FIPT Cast Brass Alloy Ball Curb Valve

Mueller Company

1-1/2 in. FIPT Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MB20283NJ
  • Item #3796797
  • Manufacturer Part #020283 500N
3.5 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. FIPT Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MB20283NJ
  • Item #3796797
  • Manufacturer Part #020283 500N
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Inlet Service Size
1-1/2 in
Length
4-13/100 in
Pressure Class
300#
Pressure - Maximum
300 psi
Valve Size
1-1/2 in
Weight
5.4 lb
Characteristics & Features
Material
Cast Brass Alloy, Stainless Steel
Material Type
303, EPDM
OutletMeter Size
1-1/2 in
Valve Seat Material
Buna-N
Warranty & Product Information
ANSI
ANSI C800
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes