This product requires certification to purchase.

1-1/2 x 3/4 in. Pack Joint x IPS Brass Coupling

Mueller Company

1-1/2 x 3/4 in. Pack Joint x IPS Brass Coupling

  • Fast #
  • Part #MV15442NJF
  • Item #4309305
  • Manufacturer Part #V15442 501N
3.1 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 x 3/4 in. Pack Joint x IPS Brass Coupling

  • Fast #
  • Part #MV15442NJF
  • Item #4309305
  • Manufacturer Part #V15442 501N
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
FIPT
End Connections
Pack Joint x FIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No