1-1/4 in. Arched Door Pattern Curb Box (Less Rod)
1-1/4 in. Arched Door Pattern Curb Box (Less Rod)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2" through 2" curb valves
- Extension type curb box with arch pattern base
Specifications
- Diameter:
- 1-1/4 in
- Length:
- 7 ft
- Material:
- Cast Iron
- Product Type:
- Curb Box