1-1/4 in. FIP Curb Stop Minnesota with Drain
1-1/4 in. FIP Curb Stop Minnesota with Drain
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 1-1/4 in