This product requires certification to purchase.

1 in. MIP Brass Meter Coupling

Mueller Company

1 in. MIP Brass Meter Coupling

  • Fast #
  • Part #MH10890G
  • Item #65206
  • Manufacturer Part #010890 330
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. MIP Brass Meter Coupling

  • Fast #
  • Part #MH10890G
  • Item #65206
  • Manufacturer Part #010890 330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Meter
End Connection 2:
MIPS
End Connections:
Meter x MIPS
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-5/8
Material:
Brass
NSF Certified:
No