Mueller Company
1 in. Pack Joint Coupling
Part #MV15441NG | Item #4309600 | Manufacturer Part #V15441 330N
$76.36
EACH
(Pricing is for 1 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: Pack Joint
End Connection 2: Pack Joint
End Connections: Pack Joint
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Bronze