This product requires certification to purchase.

1 in. PVC Pack Joint x Flared Brass Straight Coupling

Mueller Company

1 in. PVC Pack Joint x Flared Brass Straight Coupling

  • Fast #
  • Part #MV15446NG
  • Item #4308613
  • Manufacturer Part #V15446 330N
4.2 out of 5 Customer Rating
Brand image
Mueller Company

1 in. PVC Pack Joint x Flared Brass Straight Coupling

  • Fast #
  • Part #MV15446NG
  • Item #4308613
  • Manufacturer Part #V15446 330N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Flare
End Connections
Pack Joint x Flare
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No