This product requires certification to purchase.

1 in. CC Taper Threaded x CTS Compression Brass Corporation Stop

Mueller Company

1 in. CC Taper Threaded x CTS Compression Brass Corporation Stop

  • Fast #
  • Part #MN35008NG
  • Item #3796754
  • Manufacturer Part #035008 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CC Taper Threaded x CTS Compression Brass Corporation Stop

  • Fast #
  • Part #MN35008NG
  • Item #3796754
  • Manufacturer Part #035008 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Nylon insulator - has high dielectric, compressive and impact strength
  • Brass parts - designed to absorb tensile and bending forces from piping
  • Insulator skirt-is extra long to resist electrical bridging or shorting
  • Beveled flange increases compressive bearing area for added strength, design assures reliable seal between nylon and brass tailpiece
  • O-ring seal is retained in groove if tailpiece is removed to prevent o-ring loss, assures positive seal in union
  • Convenience and reliability
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Compression
End Connections
CC x Compression
Inlet Service Size
1 in
Length
6-1/3 in
Pressure - Maximum
300 psi
Characteristics & Features
Material
Cast Brass Alloy
OutletMeter Size
1 in
Valve Seat Material
Buna-N
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes