This product requires certification to purchase.

1 in. CC x CTS Pack Joint Ball Valve

Mueller Company

1 in. CC x CTS Pack Joint Ball Valve

  • Fast #
  • Part #MP25008NG
  • Item #3796705
  • Manufacturer Part #P25008 330N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CC x CTS Pack Joint Ball Valve

  • Fast #
  • Part #MP25008NG
  • Item #3796705
  • Manufacturer Part #P25008 330N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Pack Joint
End Connections
CC x Pack Joint
Pressure - Maximum
300 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
Warranty & Product Information
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes