This product requires certification to purchase.

1 in. CC x IPS Ball Valve

Mueller Company

1 in. CC x IPS Ball Valve

  • Fast #
  • Part #MB25009NG
  • Item #3796646
  • Manufacturer Part #025009 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CC x IPS Ball Valve

  • Fast #
  • Part #MB25009NG
  • Item #3796646
  • Manufacturer Part #025009 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Compression
End Connections
CC x Compression
Valve Size
1 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No