This product requires certification to purchase.

1 in. Copper Disconnect

Mueller Company

1 in. Copper Disconnect

  • Fast #
  • Part #MH15535G
  • Item #1603619
  • Manufacturer Part #015535 330
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Copper Disconnect

  • Fast #
  • Part #MH15535G
  • Item #1603619
  • Manufacturer Part #015535 330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Used with regular copper flare nut to shut off line
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Inlet Service Size
1 in
Characteristics & Features
Material
Copper, Brass
OutletMeter Size
1 in
Warranty & Product Information
AWWA
AWWA C800