This product requires certification to purchase.

1 in. CTS Compression x FIP Angle Ball Valve

Mueller Company

1 in. CTS Compression x FIP Angle Ball Valve

  • Fast #
  • Part #MB24274NG
  • Item #3796743
  • Manufacturer Part #024274 330N
3.6 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CTS Compression x FIP Angle Ball Valve

  • Fast #
  • Part #MB24274NG
  • Item #3796743
  • Manufacturer Part #024274 330N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FPT
End Connections
Compression x FPT
Valve Size
1 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No