This product requires certification to purchase.

1 in. CTS Compression x MIPT Water Service Brass Tee

Mueller Company

1 in. CTS Compression x MIPT Water Service Brass Tee

  • Fast #
  • Part #MH15387NG
  • Item #4308415
  • Manufacturer Part #015387 330N
4.2 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CTS Compression x MIPT Water Service Brass Tee

  • Fast #
  • Part #MH15387NG
  • Item #4308415
  • Manufacturer Part #015387 330N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Service tee
  • Mueller 110 conductive compression connection for CTS O.D.* tubing x 110 conductive compression connection for CTS O.D.* tubing x MI.P. thread
  • Sizes: 3/4 in., 3/4 in. x 3/4 in. x 1 in. and 1 in.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
MIPT
End Connections
Compression x Compression x MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes