This product requires certification to purchase.

1 in. CTS x MIPS Cast Brass Alloy 1/4 Bend Coupling

Mueller Company

1 in. CTS x MIPS Cast Brass Alloy 1/4 Bend Coupling

  • Fast #
  • Part #MH15531NG
  • Item #3715623
  • Manufacturer Part #015531 330N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

1 in. CTS x MIPS Cast Brass Alloy 1/4 Bend Coupling

  • Fast #
  • Part #MH15531NG
  • Item #3715623
  • Manufacturer Part #015531 330N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Connections designed to save time, money
  • Quick, secure connections for copper and plastic service lines
  • Nut bottoms out for visual indication of proper tightening
  • Fluorocarbon coating reduces tightening effort and prevents gasket distortion
  • Entire gasket is enclosed, which resists cold flow and creep
  • Uniform pressure is exerted on gripper by gasket for positive gripping and pullout resistance
  • The cast bronze body is corrosion resistant
  • The conductor spring provides metal-to-metal contact for electrical conductivity between copper pipe and fitting
  • Gasket seals against fitting body, pipe, and nut
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MIPT
End Connections
Compression x MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, 1/4 Bend, Coupling
Material
Cast Brass Alloy, Rubber, Stainless Steel
Material Type
410, SBR
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes