This product requires certification to purchase.

1 in. FIP Angle Check Valve

Mueller Company

1 in. FIP Angle Check Valve

  • Fast #
  • Part #MH14244NG
  • Item #4424399
  • Manufacturer Part #014244 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. FIP Angle Check Valve

  • Fast #
  • Part #MH14244NG
  • Item #4424399
  • Manufacturer Part #014244 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Valve Size
1 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No