This product requires certification to purchase.

1 in. IPS x Meter Angle Ball Valve

Mueller Company

1 in. IPS x Meter Angle Ball Valve

  • Fast #
  • Part #MB24266NG
  • Item #3715637
  • Manufacturer Part #024266 330N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. IPS x Meter Angle Ball Valve

  • Fast #
  • Part #MB24266NG
  • Item #3715637
  • Manufacturer Part #024266 330N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Meter Swivel Nut
End Connections
Push x Meter Swivel Nut
Valve Size
1 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No