This product requires certification to purchase.

1 in. Pack Joint Water Service Yoke

Mueller Company

1 in. Pack Joint Water Service Yoke

  • Fast #
  • Part #MP1470NG10
  • Item #4716433
  • Manufacturer Part #P-1470 N
4.5 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Pack Joint Water Service Yoke

  • Fast #
  • Part #MP1470NG10
  • Item #4716433
  • Manufacturer Part #P-1470 N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
10 in
Characteristics & Features
Fitting Type
Straight
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes